Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Accuform

Model # :WBB3146227

MPN #: MVHR681VA

AccuformNMC Caution Back In Or Pull Out On Green Light Only Sign, Aluminum, 24" x 12", Black/Yellow

Product Description
Truck Delivery Safety Signs help to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Remind drivers to pull out or back in specifically on green lights only.

Features:
  • Avoid accidents that cost you money
  • Make sure drivers back in and pull out in an orderly fashion
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Ideal for tough indoor and harsh outdoor locations
  • Rigid aluminum provides metal strength without rust
  • Print is protected by Sign Muscle® to guard against harsh abuse and even graffiti
  • Withstands wash-downs, abrasion, and chemical splashes
  • Finishing includes rounded corners with mounting holes
  • Service temperature range: -40° to 250°F
  • Assorted material thicknesses are available
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height24 in
Weight0.5 lbs
Size24" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendCaution Back In Or Pull Out On Green Light Only
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMVHR681VA
BrandAccuform

Compliance & Certifications

CertificationsOSHA