Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146149

MPN #: MVHR681VS

AccuformNMC Caution Back In Or Pull Out On Green Light Only Sign, Adh Vinyl, 24" x 12", Black/Yellow

Product Description
Truck Delivery Safety Signs help to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Remind drivers to pull out or back in on green lights only.

Features:
  • Avoid accidents that cost you money
  • Make sure drivers back in and pull out in an orderly fashion
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Ideal for indoor and sheltered outdoor marking needs
  • Flexible vinyl with a acrylic adhesive and printed matte surface
  • Permanent adhesive back with peel-off liner
  • Non-glare surface printed
  • Moisture resistant
  • Service temperature range: -40° to 176°F
  • Mounting Location: Self-Adhesive


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height24 in
Weight0.2 lbs
Size24" x 12"
Thickness0.004

Product Details

Sign ShapeRectangle
Sign LegendCaution Back In Or Pull Out On Green Light Only
ColorYellow
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMVHR681VS
BrandAccuform

Compliance & Certifications

CertificationsOSHA