Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB464764

MPN #: DL9060

Paper Labels w/ "Caution Electronics Sensitive Devices" Print, 2-1/2"L x 1"W, Yellow, Roll of 500

Product Description
These adhesive Paper labels have antistatic properties that make them useful while shipping electrostatic-sensitive equipment. They come with silicone coated release paper backing. There are 500 labels per roll.

PRICE
$12.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
12.50
Buy 3 units - 5 units
12.00Save $0.50 (4%)
Buy 6+ units
11.50Save $1.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width1 in
Basis Weight60 lbs
Thickness3.2 mil
Tensile Strength28 psi

Product Details

TypeAnti-Static Labels
Labels per Roll500
ColorYellow
Package Quantity1 roll
Manufacturers Part NumberDL9060
BackingPaper
AdhesiveAcrylic
Temperature-65° - 220°F
TextCaution - Electrostatic Sensitive Devices
Brightness90%