Colgate® Cavity Protection Toothpaste, Regular Flavor, 2.5 oz. Tube, 24/Case
Write a Review
|
Questions & Answers (0)
Product Description
Colgate® Cavity Protection Toothpaste with Fluoride provides trusted cavity protection for the entire family. Formulated with active fluoride, this toothpaste is clinically proven to help strengthen teeth and leave your mouth feeling fresh and clean. This Colgate® toothpaste is ADA (American Dental Association) accepted. It has been trusted by dentists and parents globally for over 45 years.
PRICE
$41.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Size | 2.5 oz. Tube |
Product Details
| Type | Toothpaste |
| Interior or Exterior Use | Interior |
| Scent | Regular Flavor |
| Made in the USA | Yes |
| Packing Type | Tube |
| Package Quantity | 24 |
| Description | Cavity Protection Toothpaste |
| Color | White |
| Manufacturers Part Number | CPC151105 |
| Brand | Colgate |