GOJO® Spa Bath Body and Hair Shampoo, Herbal Scent, 1,000 mL, Pack of 8
|
Questions & Answers (0)
Product Description
GOJO® NXT SPA BATH Body and Hair Shampoo refill is a deluxe lotion soap, with vitamins A and E to gently clean and moisturize hands even with frequent use. Lotion formulation has a smooth feel during use, while the floral fragrance is light and fresh. SANITARY SEALED refill bottles lock out germs.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19.8 lbs |
Product Details
| Style | Refill |
| Type | Liquid |
| Scent | Herbal |
| Size Type | 1000 mL |
| Package Quantity | 8 |
| Description | Body Wash & Hair Shampoo |
| Manufacturers Part Number | 2152-08 |
| For Use With | Body, Hair |
| Brand | GOJO |