Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Tech.

Model # :WBB2116611

MPN #: CB101002

DC Tech CB101002 - Head Flushing With Hose And Nozzle, 30" x 30"

Product Description
Used in the process for cleaning out cattle and calves nostrils and mouths, this cabinet comes complete with a removable swivel hook, 6' of hose with fittings on each end and a special self-closing nozzle fitted with a 12" length of 3/8" stainless steel tube to reach the necessary areas. The bottom of the cabinet slopes to a 4" diameter drain located approximately 3" above the floor. The cabinet is 66" tall overall and is constructed of T-304 Stainless Steel.

PRICE
$3,519.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height66 in
Weight190 lbs

Product Details

IncludesHose and Nozzle
MaterialT-304 Stainless Steel
Package Quantity1
DescriptionHead Flushing With Hose & Nozzle
Manufacturers Part NumberCB101002
BrandDC Tech.

Warranty

Warranty1 yr