IBC Kit Polypro Nozzle 2" Female NPS
Write a Review
|
Questions & Answers (0)
Product Description
IBC Dispensing Hose Kit. Dispenses up to 8 GPM through 8' PVC discharge hose and polypropylene dispensing nozzle. Camlocks on both ends of hose for quick disconnects.
Wetted material: PVC, Polypropylene, Viton. Included: Polypropylene dispensing nozzle, 8' PVC hose, 2" female NPS adapter. The Tri-Clamp and Hose Barb are options. Call for pricing.
Wetted material: PVC, Polypropylene, Viton. Included: Polypropylene dispensing nozzle, 8' PVC hose, 2" female NPS adapter. The Tri-Clamp and Hose Barb are options. Call for pricing.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 6 in |
| Weight | 6 lbs |
| Thread | 2 NPS (Female) in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Dispensing Hose / Nozzle |
| Accessory Type | Container Nozzle |
| For Use With | IBC'S, Totes |
| Temperature Range | 40 - 120 °F |
| Material | PVC, Polypropylene ,Viton |
| Manufacturers Part Number | IBC-HK-8P2F |
| Dispensing Rate | 8 GPM |
| Brand | Action Pump |