Barska CB13332 MPB-600 Parcel Mail Box W/ one Big Parcel, SS Drop Door 16"W x 10-2/5"D x 52"H, Blk
Write a Review
|
Questions & Answers (0)
Product Description
Barska CB13332 MPB-600 Parcel Mail Box W/ one Big Parcel, Stainless Steal Drop Door 16"W x 10-2/5"D x 52"H, Black
This MPB-600 Parcel Drop Box by Barska features a dual-use design that can accommodate large envelopes and parcel boxes. A stainless steel door lifts to reveal a drop slot, which can accept items up to 15in wide x 7.5in high. A separate bottom compartment can fit larger packages up to 10in x 16in x 16.5in (L x W x H). The lower parcel compartment also features a push-lock that secures the package after it is delivered. The MPB-600 can be mounted directly to the floor in front of your home using the included mounting hardware.
This MPB-600 Parcel Drop Box by Barska features a dual-use design that can accommodate large envelopes and parcel boxes. A stainless steel door lifts to reveal a drop slot, which can accept items up to 15in wide x 7.5in high. A separate bottom compartment can fit larger packages up to 10in x 16in x 16.5in (L x W x H). The lower parcel compartment also features a push-lock that secures the package after it is delivered. The MPB-600 can be mounted directly to the floor in front of your home using the included mounting hardware.
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10-2/5 in |
| Height | 52 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | MPB-600 |
| Style | Parcel Box |
| Mounting Location | Wall, Floor |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CB13332 |
| Number of Mailboxes | 2 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |