Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB2144692

MPN #: LSF-LS05

QualArc Bloomsbury Mailbox LSF-LS05 - Rear Access Wall/Column Mount 12"W x 13"D x 17"H Black

Product Description
Mounted through a masonry wall or fence, mail is delivered through the front flap and retrieved from the rear lockable secure access door. Mailbox is made from solid aluminum, is totally waterproof and has a quality black enamel finish. It features a large capacity secure mail storage area with lockable rear retrieval door which is supplied with 2 keys. Rear access door opening: W 7" x H 7-1/2" Incoming opening: W 9" x H 2-1/2" Weight: 15 lbs.
Features:
  • Large capacity, secure mail storage.
  • Mount in masonry walls, columns, wood fences.
  • Rear lockable door supplied with 2 keys.
  • Optional anti-theft high security plate (HS-PLATE)(slot opening: 9" x 1").
  • Available with black powder coat finish.
  • Mail container made from zinc coated steel.


PRICE
$939.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth13 in
Height17 in
Weight15 lbs
Opening Width9-1/2 in
Opening Height2-1/2 in

Product Details

Assembly RequiredNo
Lock TypePush Button Lock
TypeRear Access
ColorBlack
SeriesBlommsbury
Notification FlagY
StyleBloomsbury Door, Column Mailbox
Mounting LocationWall or Column Mount
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberLSF-LS05
BrandQualArc

Warranty

Warranty1 yr