Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358532

MPN #: CBEL-1

Winco CBEL-1 Diameter, 3-1/2" D - Pkg Qty 24

Product Description
Call Bell, 3.5" Diameter.



PRICE
$124.80  Sold in packages of 24 / $5.20 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3-1/2 in

Product Details

Manufacturers Part NumberCBEL-1
Package Quantity24
DescriptionCall Bell
ColorSilver
BrandWinco