Winco PLW-CG Cover for PLW-7G - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover For Wide Dish Box, Gray.
PRICE
$115.20 Sold in packages of 12 / $9.60 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 16-3/4 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 12 |
| Description | Cover for PLW-7G |
| Color | Gray |
| Manufacturers Part Number | PLW-CG |
| Brand | Winco |