Winco CBI-1218 Grooved Cutting Board, 12"L, 18"W, 1/2"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Grooved Cutting Board, 12" x 18" x 1/2", White.
PRICE
$114.00 Sold in packages of 6 / $19.00 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-9/10 in |
| Depth | 12 in |
| Thickness | 1/2 in |
Product Details
| Package Quantity | 6 |
| Description | Grooved Cutting Board, White 12In X 18In X 1/2In |
| Color | White |
| Manufacturers Part Number | CBI-1218 |
| Brand | Winco |