Winco CBXH-1824 Cutting Board, 18"L, 24"W, 1"H, White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
18'' x 24'' x 1'' Cutting Board, White.
PRICE
$227.80 Sold in packages of 4 / $56.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-4/5 in |
| Depth | 18 in |
| Thickness | 1 in |
Product Details
| Package Quantity | 4 |
| Description | 18In X 24In X 1In Cutting Board, White |
| Color | White |
| Manufacturers Part Number | CBXH-1824 |
| Brand | Winco |