Chimney Caps

Roof VentGuard™
| Compare | Image | Length | Width | Height | Color | Material | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 25 in | 25 in | 6 in | Black | Galvanized Steel | Vent Guard | WBB1798497 | $149.95 | ||
![]() | 25 in | 25 in | 12 in | Black | Galvanized Steel | Vent Guard | WBB1798485 | $139.95 | ||
![]() | 11 in | 11 in | 13 in | Black | Galvanized Steel | Vent Guard | WBB1798478 | $66.95 | ||
![]() | 30 in | 30 in | 12 in | Black | Galvanized Steel | Vent Guard | WBB1798480 | $395.95 | ||
![]() | 30 in | 30 in | 12 in | Black | Galvanized Steel | Vent Guard | WBB1798556 | $199.95 | ||
![]() | 16 in | 16 in | 6 in | Black | Galvanized Steel | Vent Guard | WBB1798490 | $77.95 |

Supco Vent Cap
Related Products
Made in the USA, this Shelter Brand tubular steel firewood storage log rack by HY-C Company looks great in any setting. Measures 45" in length and built to stand the test of time, this log rack will hold 1/5 cord of firewood. The rack will neatly stack your firewood providing an open-air design for excellent ventilation for year round seasoning while protecting it from dampness, rot, termites, insects and nesting wildlife. Built with heavy-duty steel construction and a weatherproof black powder coat finish that resists chipping and corrosion. Assembly Required. Features: Weatherproof ...
The AZ Patio Heater Round Propane Tile Top Fire Pit blends in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a black finish gives it a rustic look that suits outdoor living. An integrated ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank (not included). And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 30"L x 30"W x ...
Pleasant Hearth Alpine Fireplace Glass Door Black AN-1011 37-1/2L x 33 H This stylish decorative Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet style doors featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame ...
The ProCom Heating Vent Free Gas Stove features a large viewing area allowing maximum viewing pleasure and a realistic fire-viewing experience. The thermostatic LCD Programmable Remote Control allows you to control the heat for maximum comfort and efficiency. This gas stove uses patented dual fuel technology so you can use either natural gas or liquid propane gas. The 25,000 BTU dual burner gives you 2 rows of real flames and will heat up to 1,100 sq. ft. The built-in Thermostat Control will cycle the stove heater on and off to maintain your desired room temperature. The vent free heating ...
Firewood that is kept dry and seasoned is the easiest, cleanest and safest wood to burn while ensuring you get the maximum BTU output for your home. Protect your firewood from the most extreme conditions with this Shelter Brand log rack cover by HY-C Company. The cover is made with heavy-duty vinyl for years of protection from rain and snow. For easy access to the firewood on your rack, the cover is designed with touch fasteners strips along the front corner edges to allow the front flap to be opened and then securely closed. Steel grommets have been added in order to tie the log rack ...