Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Highwood

Model # :WBB3253987

MPN #: AD-FIREPIT01-BKE

Highwood® Oasis Fire Pit Table, 40"L x 40"W x 30-1/2"H, Black

Product Description
The Oasis Fire Pit Table is engineered as a functional centerpiece for commercial and residential outdoor environments. Constructed from durable poly lumber, it delivers the appearance of natural wood while providing long-term performance and low maintenance. The propane-powered system offers consistent, smokeless, flame output for controlled operation in outdoor gathering areas. Designed for straightforward installation, the unit connects to a standard propane tank and integrates easily with surrounding seating layouts. Safety features include a protective glass guard, a durable steel lid, and a weather-resistant rain cover. Electronic ignition, powered by standard AA batteries, ensures reliable startup when operated in accordance with all provided propane connection and ignition instructions.

PRICE
$1,879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40 in
Height30-1/2 in
Weight120 lbs
Diameter17-3/8 in

Product Details

MaterialPolystyrene
ColorBlack
Manufacturers Part NumberAD-FIREPIT01-BKE
Fuel TypePropane
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial yr