CC Oblong Die fits model 75006 & 75006PR.
Hougen® CC Oblong Die, Fits Model 75006 & 75006PR, 7/16" x 5/8", 5/16" Max Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16 x 5/8 |
| Diameter | 7/16 x 5/8 in |
Product Details
| Style | Oblong |
| Type | Oblong Die |
| Material | S5 |
| Manufacturers Part Number | 75723 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Oblong |