Ironclad® CCW2-05-XL Cold Condition Waterproof 2 Gloves, 1 Pair, Black, XL - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
A low profile, high dexterity glove for cold weather. The Cold Condition Waterproof affords exceptional warmth and dexterity in a waterproof design that's rugged and comfortable. Guaranteed waterproof and windproof. Ideal for any task where precision is desired in cold weather. Best uses include but are not limited to cold weather construction, ocean and airport operations, winter resort operations, equipment operation, transportation, hand & power tool use, cold storage, and hunting.
PRICE
$491.40 Sold in packages of 12 / $40.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/8 in |
| Size | XL |
| Grip | Reinforcement |
Product Details
| Application | Cold Weather Protection |
| Back Material | Leather |
| Cuff Style | Elastic |
| Cut Resistant | Yes |
| Finger Style | Full Finger |
| Material | Nylon, Spandex |
| Gender | Men's |
| Manufacturers Part Number | CCW2-05-XL |
| Waterproof | Yes |
| Cut Level | A2 |
| Brand | Ironclad |
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Black |
| Series | CCW2 |
| Palm Material | Duraclad Reinforced Palm |
| Closure Type | Elastic |
| Package Quantity | 1 Pair |
| Lining Material | Micro Fleece |
| Thumb Style | Wing |
Compliance & Certifications
| EN 388 | 3222 |
| Certifications | EN 388 2111A, ANSI |