Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB3135422

MPN #: 16997

Ergodyne® N-Ferno Adhesive Body Warmers w/ Air Activated Heat Pad, White - Pkg Qty 40

Product Description
The N-Ferno 6997 Adhesive Body Warmers adhere directly to clothing for up to 12 hours of warmth where you need it most. With an adhesive back, these air-activated heat pads can easily and securely be applied to base layers or the interior of jackets, gloves, hand warmer muffs and more. Designed to cover larger areas such as the chest or back, they measure 3in x 5in // 7.6cm x 12.7cm. Each box includes 40 individually sealed warmers.

HOW TO ACTIVATE:To activate, simply open the pack. The all-natural ingredients will begin to heat up as soon as they are exposed to oxygen-no batteries required. You can also shake the pack to speed up the warming process.
Warming packs help to regulate core body temperatures for safety in cold conditions. Warming packs should never be applied directly to the skin. These adhesive body warmers are not reusable and should be disposed of once warming effectiveness has worn off (up to 12 hours).
These adhesive body warmers are ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be used for weekend activities such as hunting, climbing, running, cycling and skating.

Features:
  • UP TO 12 HOURS OF WARMING - Adhere directly to clothing or accessories for long lasting warmth where you need it most
  • ADHESIVE BACK - Easily and securely applies to base layers or the interior of jackets, gloves, muffs and more (do not apply directly to skin)
  • SIMPLE & INSTANT ACTIVATION - All-natural ingredients begin to heat up as soon as you open the pack (no batteries required)
  • INCLUDES 40 BODY WARMERS - Each box includes 40 individually sealed warmers
  • LARGE SIZE - 3in x 5in // 7.6cm x 12.7cm
  • MATERIAL: Iron Ore


PRICE
$57.60  Sold in packages of 40 / $1.44 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBody Warmers
MaterialIron Ore
Package Quantity40 per Box
ColorWhite
Series6997.0
ApplicationCold Weather Protection
Manufacturers Part Number16997
Heat Duration12 hours
Primary UseCold Weather Protection
BrandErgodyne