MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410
|
Questions & Answers (0)
Product Description
TEMP-ICE 700, Double lined 3/4 coated nitrile Grip & Proof gloves, cold protective. Reinforced Durability to push the limits of cold. Coating 5 times as durable than standard gloves on the market. Excellent grip when handling wet parts. Stay dry when working in wet conditions. Washable until 5 cleaning cycles (see laundering and drying conditions). Suitable for frozen, dry and some fatty foods use according to the French law of November 9th,1994 and to the European Directive CEE 1935/2004. FDA Approved, Standard 21CFR. Color: black. Industries used in: Transportation, Materials Handling, and Utility Work.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Size | XL |
| Gauge | 13 ga |
| Grip | Non-Slip Reinforcement |
Product Details
| Application | Cold Weather Protection |
| Back Material | Nitrile Coated |
| Cuff Style | Elastic Knitwrist |
| Cut Resistant | Yes |
| Material | Cotton, Polyester |
| Finger Style | Full Finger |
| Gender | Unisex |
| Manufacturers Part Number | 700410 |
| Waterproof | No |
| Coating Material | Nitrile |
| Cut Level | A2 |
| Brand | MAPA Professional |
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Blue |
| Series | TempIce 700 |
| Palm Material | Non-Slip Grip |
| Closure Type | Slip-On |
| Package Quantity | 1 Pair |
| Lining Material | Thermal Lining |
| Thumb Style | Full |
Compliance & Certifications
| EN 388 | 2 |
| Certifications | CEE 1935/2004, FDA Approved 21CFR |