Features:
- Inserts fit into items M1182, M1183 and M1184 literature mailers
- Strong 200#/ECT-32, B flute oyster white construction
- Each insert can hold 1 DVD
- The dimensions provided are the inside dimensions of the product
Model # :WBB1638515
Weights & Dimensions
| Inside Length | 10-5/16 in |
| Inside Width | 12-11/16 in |
Product Details
| Type | Standard Mailers |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | B1638515 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |