M16 x 2.0 x 100mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 mm |
| Size | M16 x 2.0 |
| Head | Socket |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 25 |
| Description | Socket Cap Screw |
| Manufacturers Part Number | CDC16100 |
| Grade | Class 12.9 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |