Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455352

MPN #: CDSC423812

Hoffman CDSC423812, Concept™ Disc., Type 12 Enclosure, 42.00X38.00X12.00, Steel/Gray

Product Description
Hoffman CDSC423812, Concept™ Disc., Type 12 Enclosure, 42.00X38.00X12.00, Steel/Gray

Use CONCEPT™ Disconnect Enclosures in applications that require stylized design features and a preferred cutout for the disconnect switch or circuit breaker. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle. Furnished with Enclosures.

Features:
  • 1. Door interlock bracket welded to door
  • 2. Door latching system (2-point or 3-point) installed on door
  • 3. Instructions to locate and install disconnect
  • 4. Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Bonding provision on door; grounding stud on body
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional CONCEPT panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Hidden hinges for clean, aesthetic appearance
  • Removable corner-formed doors
  • Provisions on door for optional high-impact thermoplastic data pocket
  • Seamless foam-in-place gasket
  • Door alignment device on doors wider than 30 in.
  • Latching system interlocks with the disconnect handle for added safety
  • Unique integrated door handle with tool-to-open feature and padlocking option
  • Self-grounding latch system with double seal
  • Four hinges on 60-inch-high doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Illustrated instruction sheet included
PRICE
$1,885.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
A x B x C42 x 38 x 12 in
J Dimension21 in
Door Gauge14 ga
Mounting G x H40.50 x 36.50 in
Panel Gauge40.20 x 34.20 ga
Panel Size (D x E)1021 x 869 in

Product Details

Type4
ColorGray
Number of Latches1
Latches Style3-Point
Concept PanelCP4236
MaterialSteel
Conductive PanelCP4236G
DescriptionDisconnect Enclosure
Manufacturers Part NumberCDSC423812
BrandHoffman