CE Garolite Sheet, 48"L x 48"W x 1/4" Thick, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Grade CE Garolite is composed of a cotton woven fabric base impregnated with a phenolic resin binder. It is widely known for its tough physical properties and is the "electrical" grade of canvas phenolics. It is used in a wide variety of industrial applications such as insulators, gears and pulleys.
PRICE
$459.95
1
1
Expected on or around 09/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Thickness | 1/4 in |
| Tensile Strength | 10000 psi |
| Density | .049 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Brown |
| Temperature Range | 250 °F |
| Material | CE Garolite |
| Description | CE Garolite Sheet |
| Hardness | Rockwell M100 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CS-GCE-174 |
| Grade | CE |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |