Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB3784445

MPN #: CB1515

Armor Smarty Board™ VCI Chips, 15"W x 15"L, 50 Sheets - Pkg Qty 50

Product Description
Armor Smarty Board™ is a 30-point fiberboard infused with VCI (vapor corrosion inhibitor) on both sides and cut into 15"x15" sheets to protect ferrous and non-ferrous metals. Each 15"x15" sheet emits VCI protection covering 7.5 cubic feet. At the same time, SMARTY Board™'s fiberboard core adsorbs moisture, creating a dry, corrosion-free packaging environment for metal parts.

Features:
  • Made from 100% recycled materials and fully recyclable after use
  • Easy to use: drop VCI chips into plastic bag and seal tightly
  • A clean, dry replacement for rust prevention oils and grease
  • Protects metal parts in storage or transport for up to 3 years
  • Can be used alone or paired with other Armor VCI products for extended protection
  • Meets all REACH and RoHS requirements


PRICE
$75.79  Sold in packages of 50 / $1.52 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width15 in
Basis Weight30 Pt lbs

Product Details

TypeSheets
Package Quantity50 sheets
ColorBrown
Manufacturers Part NumberCB1515
BrandArmor
RecyclableYes