Global Industrial
Model # :WBB3776372
Global Industrial 24" Oscillating Industrial Ceiling Mount Fan, 3 Speed, 1/4 HP, 7,525 CFM
Write a Review
|
Questions & Answers (0)
Product Description
✓ 3-speed totally enclosed non-ventilated (TENV) 3/10 HP motor
✓ Black powder coated zinc plated grille- uv resistant
✓ Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware
Add the Global Industrial 24" Outdoor Rated Oscillating Ceiling Mount Fan to your warehouse facility to receive convenient cooling from above at 2 different speeds. Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. Black Powder Coated Zinc Plated Grille- UV Resistant. ETL and cETL Listed and conforms to UL507 Standard. Ceiling Mount suspends from ceiling. Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware. Wall fan includes a 9.8' GFCI Type Plug. 1-Year Limited Warranty.
✓ Black powder coated zinc plated grille- uv resistant
✓ Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware
Add the Global Industrial 24" Outdoor Rated Oscillating Ceiling Mount Fan to your warehouse facility to receive convenient cooling from above at 2 different speeds. Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. Black Powder Coated Zinc Plated Grille- UV Resistant. ETL and cETL Listed and conforms to UL507 Standard. Ceiling Mount suspends from ceiling. Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware. Wall fan includes a 9.8' GFCI Type Plug. 1-Year Limited Warranty.
CLEARANCE PRICE
$152.95was $305.95
Save $153.00 (50%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13 in |
| Weight | 41 lbs |
| Cord Length | 12 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| For Use With | Spot & People Cooling |
| CFM Low | 4050 CFM |
| Motor Type | Open Air Over |
| Mounting Location | Ceiling |
| Wattage | 150 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | 795753 |
| Indoor/Outdoor | Indoor |
| Sound Level | 65 |
| Brand | Global Industrial |
| Type | Industrial Fan |
| CFM | 4050/6060/7525 CFM |
| Horsepower | 1/4 HP |
| CFM Medium | 6060 CFM |
| Color | Gray |
| Amperage | 1.45 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 7525 CFM |
| Oscillating/Non Oscillating | Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL & cETL Listed, OSHA, UL507 |