Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278107

MPN #: STR-ADC-W

American Louver Triangle Ceiling Vent Air Diverter, for 2' x 2' T-Grid Diffusers, White

Product Description

American Louver Ceiling Vent Air Diverter, for 2' x 2' T-Grid Diffusers, White

The problem of too much air blowing out of a 24" x 24" air diffuser onto customers or employees can be easily solved with this air diverter. It redirects the air from the diffuser and increases comfort. It's quick to install, it just lays in between the ceiling grid and the diffuser. Made of white plastic, the diverter will never rust and is washable. This style is a corner diverter (triangle) and is also available in a side style (rectangle).



Features
  • Corner style – 31"L x 16"W x 2 ½"D


PRICE
$36.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/5 in
Width2-1/2 in
Weight2 lbs
Nominal Size31 x 16 x 2-½ in

Product Details

TypeAir Flow Deflector
MaterialPlastic
Package Quantity1
DescriptionTriangle Ceiling Vent Air Diverter for 2' x 2' T-Grid Diffusers
ColorWhite
Manufacturers Part NumberSTR-ADC-W
BrandAmerican Louver