Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278160

MPN #: STR-PERF-2214-5PK

American Louver Stratus 1/4" Perforated Plastic Panel, Ceiling T-Grid, PK5

Product Description

American Louver Stratus 1/4" Perforated Plastic Panel, Ceiling T-Grid, PK5

The circular design of the Stratus plastic perforated panel creates a stylish, modern look in your ceiling t-grid system. It has a consistent smooth white finish and is shipped with removable plastic film that keeps the panels clean for installation. It fits perfectly into a 2' x 2' grid system and can be easily removed to scrub clean if necessary. The panel will never rust or need painting, won't fade or yellow and won't chip. It's mildew resistant, anti-static, and resists sweating which reduces dust buildup. Holes are 1/4" diameter. Package of 5. Also available in 3/8" and 1/2" diameters.



Features
  • White
  • Overall size – 23 ¾" x 23 ¾", Thickness – 1/16"
  • Holes staggered 60 degrees
  • Pitch 9.5 mm
  • 39% open area
  • Flame resistant, meets UL 94HB flame spread test


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width23-3/4 in
Height1/8 in
Weight1 lbs
Nominal Size24 x 24 in
Duct Size24 x 24 in
Thickness0.1 in

Product Details

TypePerforated Ceiling Panel
ColorWhite
MaterialPlastic
Package Quantity5
Manufacturers Part NumberSTR-PERF-2214-5PK
BrandAmerican Louver