Cejn® Compressed Air Series 208 Rubber Nozzle Kit (1/2", 1", 1 1/3") Removable - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Series 208 rubber tip nozzles fit directly onto the Series 208 tube For use against sensitive surfaces Suitable for pressurizing, such as in leakage or cylinder testing
PRICE
$519.50 Sold in packages of 10 / $51.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 2.7 mm in |
Product Details
| Type | Nozzle |
| Series | 208 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 to +140 °F |
| Seal Material | NBR |
| Material | Rubber/Aluminum |
| Min Burst Pressure | 928 psi |
| Description | Rubber Tip Nozzle Set |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-208-9960 |
| PSI | 232 psi |
| Brand | Cejn |