- 1/8" male national pipe thread
- Maximum pressure of up to 600 pounds per square inch
- Replacement part
Milton C1008 1/8" MNPT Commercial Bleeder Petcock
Write a Review
|
Questions & Answers (0)
Product Description
This 1/8" MNPT bleeder petcock offers up to 600 PSI.
PRICE
$16.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2IN |
| Width | 1-1/4 in |
| Depth | 0.5 in |
| Height | 7/8 in |
| Weight | 0 lbs |
| Connection | 1/8" MNPT ga |
Product Details
| Material | Brass |
| Description | Commercial Bleeder Petcock |
| Manufacturers Part Number | C1008 |
| Max PSI | 600 PSI psi |
| Brand | Milton |