- 302-32 x 1/4" male national pipe thread
- Replacement part
- Features a 9/16" hex located in the middle of the fitting for tightening and loosening of fitting
Milton C1065-9 Commercial Inlet Fitting
Write a Review
|
Questions & Answers (0)
Product Description
This 302-32 x 1/4" MNPT commercial stainless steel adapter will replace old or worn fittings on Milton high pressure inflator gauges.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.625 in |
| Depth | 0.625 in |
| Height | 1-1/4 in |
| Weight | 0 lbs |
| Connection | .302-32 x 1/4" MNPT ga |
Product Details
| Material | Stainless Steel |
| Description | Commercial Inlet Fitting |
| Manufacturers Part Number | C1065-9 |
| Brand | Milton |