Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3115093

MPN #: 4058-6000

Celltreat 10mL Pipette Tips, Ovation, Graduated, VistaBulk, Non-sterile, 250 PK

Product Description
A superior fit for your MLA & Ovation Pipettes. Use genuine VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation and MLA pipettes. All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time.

Macro Volume:

  • Offer improved accuracy over serological pipets
  • Tip length allows better access to the bottom of test tubes, reagent bottles, flasks and other vessels
  • 5mL macro tips are graduated at 0.1mL increments
  • Available sterile and non-sterile in a variety of packaging options: Box, VistaClear™ Box, VistaBulk™, and VistaTip™
  • Tips are manufactured from 100% virgin polypropylene and can be autoclaved
  • VistaClear Box Sterile, filtered are certified RNase/DNase free & Non-Pyrogenic
PRICE
$68.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeStandard Tips
Capacity10mL L
MaterialStandard Tips
SterileNo
Volume Range10mL
Package Quantity250
ColorClear
Manufacturers Part Number4058-6000
BrandCELLTREAT Scientific Products