Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3115116

MPN #: 4060-3332

Celltreat 1250µL Pipette Tips, Ovation, Filtered, VistaRak, Sterile, 960 Pack

Product Description
A superior fit for your MLA & Ovation Pipettes. Use genuine VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation and MLA pipettes. All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time.

Features:

  • Filters reduce cross contamination and prevent aerosols from penetrating into the pipette
  • Sterile only
  • Tips and racks are manufactured from 100% virgin polypropylene and can be autoclaved
  • Rack features 16 x 12 multichannel layout – 192 tips in a hinged box with a footprint of just 4.5" x 6"
PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFilter Tips
Capacity1250µ L
MaterialFilter Tips
SterileYes
Volume Range1250 µL
Package Quantity960
ColorClear
Manufacturers Part Number4060-3332
BrandCELLTREAT Scientific Products