Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3114972

MPN #: 3054-2003

Celltreat 25mL Reagent Reservoir, Individually Wrapped, Sterile, 100 Pack

Product Description
VistaLab reservoirs are uniquely treated to provide the lowest residual volume in the industry, meaning maximal reagent recovery, up to 67% better than comparable reservoirs.

Features:

  • Trough-within-a-trough design to recover the "last few drops"
  • Pour-off spouts at every corner
  • Wider base for stability
  • Free of animal products
  • Sterile reservoirs are certified RNase/DNase free and non-pyrogenic
  • Well-marked graduated increments on the inside wall
  • Bulk or individually wrapped packaging
  • Molded corner structures allow bulk packaged units to be easily separated for use
  • Clearly marked for recycling
  • Available in variety of sizes
  • 12-channel polypropylene reservoir with lid is autoclavable
PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSingle-Trough
PackagingIndividually Wrapped
Capacity25mL L
MaterialPolystyrene
SterileYes
Package Quantity100
ColorWhite
Manufacturers Part Number3054-2003
BrandCELLTREAT Scientific Products