Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3114990

MPN #: 2100-0003

Celltreat ali-Q 2 LS (Low Speed) Pipet Controller

Product Description
Increase your productivity with 2-in-1 Unique Pipetting Technology. Unlike any other pipet controller, ali-Q™ aliquoting pipet controller's patented innovative technology allows you to aliquot accurately with each push of the unique aliquoting button. Simply set the volume with the ali-Q™ dial and press and hold the aliquoting button for each aliquot.

Features:

  • Eliminate time-consuming and inconsistent monitoring of the serological pipet graduations
  • Faster, easier, more accurate and repeatable serial dispenses without eyeing the meniscus
  • Use any size and any brand of serological pipets
  • Aspirate and dispense as you're used to
  • Ideal for cell culture, dispensing media, filling plates, tubes, cryovials, etc.
  • Speed dial for adjustable aliquoting speed (on Variable Speed (VS) model only)
  • On-board Calibration software
  • Removable kickstand
  • Lightweight
    PRICE
    $605.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part Number2100-0003
    TypePipette Controllers
    MaterialBody: PC/ABS
    Package Quantity1
    ColorGray
    BrandCELLTREAT Scientific Products