Encore Packaging Center Pull Paper Dispenser, Bench Mount For 15" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
The EP-5957-BM is a bench mounted paper dispenser that allows the user to pull paper from the bottom, center chute. This unit is made from solid steel and has the ability to pivot and adjust the dispensing height. The sturdy bottom creates a safe mounting experience for the user.
PRICE
$289.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 |
| Width | 13-3/4 in |
| Height | 21 in |
| Max Material Width | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Center Pull Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Bench |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Center Pull Paper Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5957-BM |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |