- This mobile bag dispenser features a classic solid-steel industrial design
- Features a height adjustable and telescoping mast with locking casters for securing unit in place
- Works with large poly bags
- Includes a built-in break mechanism to regulate a smooth dispensing experience
- Easily move a poly dispensing station to anywhere on your factory floor
Encore Packaging Mobile Perforated Bag Dispenser, 12" Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Dispenser |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Poly Bags |
| Grip Material | Rubber |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-740-12 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |