Urrea Centering Punch, 41-5/8, 90° 5/8" Tip
Write a Review
|
Questions & Answers (0)
Product Description
For tracing on metal plates or sheet metal; to mark or punch guide holes; to place self-threading screws. The tool's butt end is designed to withstand strikes.
PRICE
$4.97
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Tip Size | 5/8 in |
| Size | 5/8 |
Product Details
| Type | Center |
| Description | Punch |
| Manufacturers Part Number | 41-5/8 |
| Tip Type | Centering Punch |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-P-831F, ASME B107.48M |