Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145933

MPN #: 18A

Starrett® Automatic Center Punch, Steel , 5"L, 9/16" Punch Dia., Black

Product Description
The Starrett® Automatic Center Punch with Adjustable Stroke features a lightweight, knurled steel handle for a positive grip and easy handling. 125mm (5") Length, 14mm 9/16" Diameter.

Features:
  • Rugged automatic punches with all-steel handles and parts
  • Internal mechanism automatically - strikes a blow when downward pressure is applied
  • Spring tension, which regulates the blow, is constant so marks made by the point are uniform in depth and size for each setting
  • The point can be easily removed for regrinding or replacement
  • Adjustable knurled cap regulates the force of the blow


PRICE
$67.95

Min. purchase quantity is 5
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Tip Size9/16 in
Size9/16

Product Details

TypeCenter Punch
Number of Pieces1
MaterialSteel
DescriptionAutomatic Center Punch
Manufacturers Part Number18A
Tip TypeHardened Steel Point
BrandStarrett