Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079591

MPN #: EX303-030UB

C.S. Unitec EX303-030UB Center Punch, Copper Beryllium, 1-3/16" x 12"

Product Description
C.S. Unitec EX303-030UB Center Punch, Copper Beryllium, 1-3/16" x 12"



Features:
  • Copper Beryllium Only
  • 10 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$405.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12"
Size1-3/16"

Product Details

Manufacturers Part NumberEX303-030UB
TypeCenter
BrandC.S. Unitec