Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Hamilton

Model # :WBB3186772

MPN #: CEN24303072TMBG-WWDB

Palmer Hamilton Centra Indoor/Outdoor Table, 72"W x 30"D x 30"H, Weathered Wood Plywood, Black Frame

Product Description
Centra is the ideal choice for spaces that demand flexibility and durability with A-Frame Leg Type. Crafted to endure daily use, Centra tables and benches blend exceptional strength with contemporary style. With sleek lines and a modern finish, they seamlessly enhance a variety of interiors, from vibrant cafes to serene study areas. Featuring sun-resistant, eco-friendly recycled poly boards, Centra also delivers long-lasting performance for outdoor environments. Designed for today's dynamic workplaces, the Centra collection offers the perfect combination of sophisticated design and reliable functionality. Indoor and Outdoor tables with attached or separate bench seating.

Features:
  • Long lasting, eco responsible HDPE wood in two widths/thicknesses for design choices
  • Recycled HDPE is a durable product with many color choices
  • Workbench design fits in cafeterias, classroom and lab as well as outdoor plaza


PRICE
$1,579.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Depth30 in
Height30 in
Weight122 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
ColorBrown
Table Top Color FamilyWeathered Wood
Table Top MaterialPolywood
Frame MaterialMetal
Leg Type4-Legs
Manufacturers Part NumberCEN24303072TMBG-WWDB
CollectionCentra
ShapeRectangular
BrandPalmer Hamilton

Warranty

Warranty5 Years