Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Hamilton

Model # :WBB3187377

MPN #: RAL23423251EGME-BBB

Palmer Hamilton Rally Table with 4 Seats, 51"L x 32"W x 42"H, Black Frame, Bucther Block Laminate

Product Description
The Rally™ table is the ultimate versatile option for fab labs, makerspaces, dining, small office, home office, science labs, classroom and hospitality settings. Attached seating that swivels under the tabletop moves out of the way – relocate the table or work standing with ease. A strong, mobile table with built-in seating that is ideal for multiple use cafés, and cafeterias. Put tables together in multiple configurations for large or small group coordination.

Features:
  • Sit or stand, learn, make or collaborate with Rally™
  • Excellent engineering assures alignment of multiple tables without varying heights
  • The two seat versions are perfect to add on to four seat tables or to use against a wall and optimize space


PRICE
$4,199.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width32 in
Height42 in
Weight Capacity300 lbs
Seat Width15 in
Seat Depth15 in
Dining Table Height42

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
Arm TypeArmless
Manufacturers Part NumberRAL23423251EGME-BBB
CollectionRally
ShapeRectangle
BrandPalmer Hamilton
Top Color FamilyButcher Block
Number of Seats4
StyleTable & Chair Set
Seat Color FamilyBucther Block
DescriptionRally Table
Frame MaterialMetal
Seat MaterialBucther Block
Top MaterialButcher Block

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCAL 117, Greengaurd/FSC
CAL 117 CertifiedYes