Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869089

MPN #: 4725

Marathon Motors Carbonator Pump Motor, 4725, 1/4HP, 115V, 1800RPM, Split PH, 48Y FR, DP

Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight13 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

KVA CodeS
60 Hertz RPM1800 rpm
Motor RPM 60 Hertz1800 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part Number4725
EnclosureDP
Service Factor1
Bearing Drive End6203
BrandMarathon Motors
RPM1,800 rpm
Insulation ClassB
Horsepower1/4 HP
OrientationHorizontal or Vertical
Frame48Y
Starting TypeSwitch and Mech
RotationCCW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage115 V
Full Load Efficiency0
Full Load Amps5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

ULY