Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868739

MPN #: K224

Marathon Motors Centrifugal Pump Motor, K224, 2HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP

Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

PRICE
$569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight27 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

KVA CodeH
60 Hertz RPM3600 rpm
Motor RPM 60 Hertz3600 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberK224
EnclosureDP
Service Factor1.2
Bearing Drive End6203
BrandMarathon Motors
RPM3,600 rpm
Insulation ClassB
Horsepower2 HP
OrientationHorizontal or Vertical
Frame56C
Starting TypeSquirrel Cage Induction
Enclosure TypeOpen/Drip Proof
Voltage208 - 230, 460 V
Full Load Efficiency0
Full Load Amps6.0-6.0/3.0 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
NEMA DesignB
ULY