Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088107

MPN #: GCC-S

Centrifuge, Clinical, Standard, 120V/60Hz W/ 12-Place Rotor, Sleeves & Risers

Product Description
The GCC-S Clinical Centrifuge has been designed for numerous clinical and research applications with simple yet robust features. The included twelve (12) position rotor accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes (all adapters are included).

An easy to read LED display shows both time and speed and easy easily programmed. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. The manual door release is positioned on the side of the unit to ensure the GCC-S remains closed until you want access.

Features
  • Fast acceleration and deceleration
  • Speed range of 300-4500rpm
  • Independent control of speed & time
  • Suitable for numerous clinical and research applications, including separations
  • Ideal for use with 15mL centrifuge tubes and most Globe Scientific collection tubes
  • Includes fixed angle rotor that holds up to twelve (12) 5mL/7mL/10mL tubes or eight (8) 15mL tubes
  • All adapter sleeves and risers included
  • Audible alert function
  • Safety Features
  • Door interlock
  • Excessive speed detection
PRICE
$549.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity12 x 5mL, 7mL and 10mL Tubes and 8 x 15mL Tubes
Voltage120v V
SterileNon-Sterile
Package Quantity1
ColorWhite
Hertz60Hz Hz
Manufacturers Part NumberGCC-S
BrandGlobe Scientific