Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185555

MPN #: 75002478

Thermo Scientific Fresco 21 Refrigerated Microcentrifuge 75002478, 120V 60Hz

Product Description
Accelerate routine sample preparation processes with the high speed and generous capacity of Thermo Scientific™ Pico™ and Fresco™ Microcentrifuges. Safe and convenient, the Pico and Fresco 17 are ideal for routine laboratory work while the Pico and Fresco 21 are perfect for high-end research applications, reducing spin times up to 20%. Microcentrifuges are available in two speed options, with ventilated and refrigerated models.

Features:
  • Microcentrifuges offer exceptional acceleration of up to 21,100 xg in 12 seconds
  • Refrigerated versions offer cooling in just nine minutes
  • Thermo Scientific™ ClickSeal™ biocontainment rotor lid clicks in place, ensuring securely contained samples
  • New PPSU lids have improved strength and chemical resistance
  • Intuitive controls and easy-to-read display simplifies operation
  • Microcentrifuges feature a sleek, lightweight, space-saving design
  • They are rugged, durable and easy to clean and maintain
  • Quiet performance provides safe, stress free environment

Includes: 24 x 1.5/2.0 mL rotor with ClickSeal Biocontainment lid and Dual Row 18 x 0.5/18 x 2 mL rotor with screw-on lid.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$11,999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width11-5/8 in
Height12-7/8 in
Weight28 lbs

Product Details

Max Speed14800 rpm
TypeCentrifuges
Hertz60 Hz
Capacity24 x 1.5/2.0ml
Noise Level50 dBA
Voltage120 V
DescriptionFresco 21 Refrigerated Microcentrifuge
Manufacturers Part Number75002478
Timer1 - 99 Min, 1 Min Increments Plus HOLD
Max RCF21100 xg
BrandThermo Scientific

Compliance & Certifications

CertificationsCSA Certified, CE Marked, IVD Compliant, Certified Biosafety