Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088117

MPN #: GCM-24

Centrifuge, Micro, 24-Place, High Speed, 120V, 60Hz W Us Plug And 24-Place Rotor For 1.5/2.0mL Mcts

Product Description
The GCM-24 is a powerful, feature-rich microcentrifuge at an affordable cost. It is easily programmable through a combination of LCD display, control buttons and parameter adjustment knob. The GCM-24 is compatible with numerous biological, chemistry, clinical and research applications including molecular biology, blood labs, DNA protocols and many more. Standard features include a high strength 24 place 1.5 / 2.0mL aluminum alloy rotor with biosafety aerosol containment lid (all of which can be fully autoclaved). Multi-flow air cooling ensures your temperature sensitive samples are safe. The GCM-24 features pulse operation for quick spins, a unique temperature monitor and much more.

Features
  • Reliable and intuitive LCD display
  • Temperature monitoring for handling of critical samples sensitive to fluctuations
  • Quiet operation
  • Maintenance-free brushless DC motor
  • Fully autoclavable 1.5 / 2.0mL aluminum rotor with aerosol lid included as standard
  • Includes pulse operation (quick spin)
  • Patented multi-flow air cooling design ensures fast, efficient cooling of the rotor and helps lower energy consumption
  • Optional rotors available
  • Advanced Features
  • Speed / RCF switch
  • Quick spin function
  • Audible alert function
  • Safety Features
  • Dual door safety interlock
  • Excessive speed detection
  • Automatic internal diagnostics
PRICE
$2,829.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity24x 1.5mL/2.0mL Tubes
Voltage120v V
SterileNon-Sterile
Package Quantity1
ColorWhite
Hertz60Hz Hz
Manufacturers Part NumberGCM-24
BrandGlobe Scientific