Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087922

MPN #: 6286

Centrifuge Tube, 15mL, Attached Blue Flat Top Screw Cap, PP , Sterile, 500/Pack

Product Description
These high quality centrifuge tubes are molded from polypropylene (PP) and feature flat-top, leak resistant blue caps. The tubes are printed with black graduation marks and have a large white writing area.

Features
  • Sterile tubes have attached blue screwcap
  • Black printed graduations in 0.5mL increments
  • White printed writing space
  • Autoclavable (without caps)
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 x 120mm

Product Details

Capacity15mL ml
Closure TypeScrew cap
MaterialTUBE: POLYPROPYLENE (PP) - CAP: POLYPROPYLENE (PP)
SterileYes
Package Quantity500
Manufacturers Part Number6286
Cap Color FamilyBlue
BrandGlobe Scientific