Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088794

MPN #: 6267

Centrifuge Tube, 15mL, Separate Red Screw Cap, Acrylic, Printed Graduations, 500/Pack

Product Description
ACRYLIC TUBES ARE BETTER THAN POLYSTYRENE. Our 15mL centrifuge tube is produced from Acrylic which provides a stronger, chemically resistant and scratch resistant surface. Our tubes can be spun 2 ½ times faster in the centrifuge compared to polystyrene equivalents. The centrifuge tubes feature flat-top, plug-seal leak resistant screw caps, a large white writing area and printed graduation marks. Sterile tubes are RNase free, DNase free and Pyrogen free.

Features
  • Acrylic (AC)
  • Cap is made from High Density Polyethylene (HDPE)
  • Dimensions 17 x 120mm
  • Sterile tubes are RNase/DNase and Pyrogen Free
  • Spin Rate 5000 RCF (6,160 x g)
  • White graduation marks and large white writing area
PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 x 120mm

Product Details

Capacity15mL ml
Closure TypeScrew cap
MaterialACRYLIC (AC)
SterileNo
Package Quantity500
Manufacturers Part Number6267
Cap Color FamilyRed
BrandGlobe Scientific