- Graduations are printed in bold, easy-to-read black ink and are accurate to ±2%
- Large white marking area provides excellent contrast for identification
- Easy to write on flat surface polyethylene (HDPE) caps feature integrated leak-proof seal
- Tubes include graduations molded into the conical bottom, ideal for pellet viewing and small volume quantification
- Convenient zip-closure bag is a practical alternative to folding and taping opened bags
- Foam rack is a sturdy alternative to disposable paperboard racks
- 50 Tubes Per Foam Rack, Case Quantity of 300
CELLTREAT® 15ml Centrifuge Tube, Foam Rack, Sterile, 300/Case
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 120x17mm |
Product Details
| Type | Centrifuge Tubes |
| Graduated | Yes |
| Autoclavable | Yes |
| Color | Natural |
| Cap Material | HDPE |
| Style | Conical Bottom |
| Non Pyrogenic | Yes |
| Packaging | Foam Rack |
| Capacity | 15mL oz |
| Closure Type | Screw |
| Sterile | Yes |
| Graduation | 0.5ml |
| Material | Polypropylene |
| RNase/DNase Free | Yes |
| Description | Centrifuge Tubes with Flat Top Cap |
| Package Quantity | 300 |
| Manufacturers Part Number | 229412 |
| Max RCF | 12000g |
| Cap Color Family | Green |
| Brand | CELLTREAT Scientific Products |