Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088149

MPN #: 6321

Centrifuge Tube, 30mL, Oak Ridge Round Bottom Style, Attached Screw Cap, Polypropylene, 12/Pack

Product Description
These new Oakridge Style Centrifuge Tubes from Globe Scientific are the economic choice for high speed refrigerated or non-refrigerated centrifugation. Molded from durable, chemical resistant polypropylene, the tubes have round bottoms and consistent wall thicknesses for centrifugation at up to 50,000g when filled to 80% of their nominal capacity. Oakridge style tubes are autoclavable and re-usable and are designed with leakproof linerless closures.


Features
  • Tubes have round bottoms and consistent wall thickness for high speed refrigerated or non-refrigerated centrifugation
  • Tubes withstand up to 50,000g when filled to 80% of volume - Tubes must be filled to 80% of volume for proper performance
  • Re-usable and autoclavable at 121°C
  • Round bottoms fit high speed centrifuge rotors
  • Polypropylene (PP) tube and screw cap with integral seal ring for leakproof closure
  • Excellent chemical resistance
PRICE
$81.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size25 x 95.5mm

Product Details

Capacity30mL ml
Closure TypeScrew cap
MaterialPOLYPROPYLENE (PP)
SterileNo
Package Quantity12
Manufacturers Part Number6321
Cap Color FamilyNatural
BrandGlobe Scientific